Shop GATES

Belt, 3343 mm Outside Length, 67 mm Top Width, 7 mm Thickness, 14 Ribs

  • Mfr # 1310L14

  • Zoro # G7835277


product price:  $625.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
L
Number of Ribs
14
Top Width
67 mm
Thickness
7 mm
Outside Length
3343 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1310L14
Zoro #
G7835277
UPC #
72053620634
Country of Origin
Mexico

Dimensions

Top Width
67 mm
Thickness
7 mm
Outside Length
3343 mm

Details

Item
Multi Ribbed V-Belt
V-Belt Section
L
Number of Ribs
14
Material
Chloroprene
Temp. Range
-34 Degrees to 82 Degrees F
Groove Angle
41 Degrees
Construction
Multi Ribbed Belt
Core Cord
Polyester
Reinforcing Cord Material
Polyester
Belt Series
Micro-V
Industry Number
1310L14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.