This item is Discontinued.

Gates Belt, 3566 mm Outside Length, 171 mm Top Width, 12 mm Thickness, 18 Ribs 1390M18

This item is Discontinued.

Gates

Belt, 3566 mm Outside Length, 171 mm Top Width, 12 mm Thickness, 18 Ribs (Discontinued)

Mfr # 1390M18
Zoro # G7869610
UPC # 72053621402
Country of Origin Mexico
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1390M18
Zoro #
G7869610
UPC #
72053621402
Country of Origin
Mexico

Dimensions

Top Width
171 mm
Thickness
12 mm
Outside Length
3566 mm

Details

Item
Belt
V-Belt Section
PM
Number of Ribs
18
Material
Polychloroprene
Temp. Range
-34 to 82°F
Groove Angle
40 Degrees
Construction
Multi Ribbed Belt
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.