This item is Discontinued.

Gates Belt, 3711 mm Outside Length, 86 mm Top Width, 7 mm Thickness, 18 Ribs 1455L18

This item is Discontinued.

Gates

Belt, 3711 mm Outside Length, 86 mm Top Width, 7 mm Thickness, 18 Ribs (Discontinued)

Mfr # 1455L18
Zoro # G7853854
UPC # 72053620719
Country of Origin Mexico
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1455L18
Zoro #
G7853854
UPC #
72053620719
Country of Origin
Mexico

Dimensions

Top Width
86 mm
Thickness
7 mm
Outside Length
3711 mm

Details

Item
Belt
V-Belt Section
PL
Number of Ribs
18
Material
Polychloroprene
Temp. Range
-34 to 82°F
Groove Angle
40 Degrees
Construction
Multi Ribbed Belt
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.