
4227 mm Outside Length, 114 mm Top Width, 12 Ribs (Discontinued)
- Mfr # 1650M12
- Zoro # G7831506
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1650M12
Zoro #
G7831506
UPC #
72053621594
Country of Origin
Mexico
Dimensions
Top Width
114 mm
Thickness
12 mm
Outside Length
4227 mm
Details
V-Belt Section
PM
Item
Belt
Number of Ribs
12
Groove Angle
40 Degrees
Material
Polychloroprene
Construction
Multi Ribbed Belt
Temp. Range
-34 to 82°F
Core Cord
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.