Belt, 4227 mm Outside Length, 152 mm Top Width, 12 mm Thickness, 16 Ribs

  • Mfr # 1650M16

  • Zoro # G7829817


product price:  $3,295.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
PM
Outside Length
4227 mm
Number of Ribs
16
Top Width
152 mm
Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1650M16
Zoro #
G7829817
UPC #
72053621617
Country of Origin
Mexico

Dimensions

Outside Length
4227 mm
Top Width
152 mm
Thickness
12 mm

Details

Item
Belt
V-Belt Section
PM
Number of Ribs
16
Material
Polychloroprene
Temp. Range
-34 to 82°F
Construction
Multi Ribbed Belt
Groove Angle
40 Degrees
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.