Zoro Homepage
This item is Discontinued.
Gates Belt, 4684 mm Outside Length, 282 mm Top Width, 12 mm Thickness, 30 Ribs 1830M30

Belt, 4684 mm Outside Length, 282 mm Top Width, 12 mm Thickness, 30 Ribs (Discontinued)

  • Mfr # 1830M30
  • Zoro # G7827455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1830M30
Zoro #
G7827455
UPC #
72053756692
Country of Origin
Mexico

Dimensions

Outside Length
4684 mm
Top Width
282 mm
Thickness
12 mm

Details

Item
Belt
V-Belt Section
PM
Number of Ribs
30
Material
Polychloroprene
Groove Angle
40 Degrees
Temp. Range
-34 to 82°F
Construction
Multi Ribbed Belt
Core Cord
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.