Zoro Homepage
This item is Discontinued.
Gates Belt, 6538 mm Outside Length, 282 mm Top Width, 12 mm Thickness, 30 Ribs 2560M30

Belt, 6538 mm Outside Length, 282 mm Top Width, 12 mm Thickness, 30 Ribs (Discontinued)

  • Mfr # 2560M30
  • Zoro # G7830106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2560M30
Zoro #
G7830106
UPC #
72053756890
Country of Origin
Mexico

Dimensions

Outside Length
6538 mm
Top Width
282 mm
Thickness
12 mm

Details

Item
Belt
V-Belt Section
PM
Number of Ribs
30
Material
Polychloroprene
Temp. Range
-34 to 82°F
Groove Angle
41 Degrees
Construction
Multi Ribbed Belt
Core Cord
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.