
Belt, 927 mm Outside Length, 29 mm Top Width, 3 mm Thickness, 12 Ribs
Mfr # 360J12
Zoro # G7873278
product price: $49.99
/eaKey Features
V-Belt Section
PJ
Number of Ribs
12
Top Width
29 mm
Thickness
3 mm
Outside Length
927 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
360J12
Zoro #
G7873278
UPC #
72053517330
Country of Origin
Mexico
Dimensions
Top Width
29 mm
Thickness
3 mm
Outside Length
927 mm
Details
Item
Belt
V-Belt Section
PJ
Number of Ribs
12
Material
Polychloroprene
Temp. Range
-34 to 82°F
Construction
Multi Ribbed Belt
Groove Angle
42 Degrees
Core Cord
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.