This item is Discontinued.

Gates Belt, 927 mm Outside Length, 51 mm Top Width, 3 mm Thickness, 22 Ribs 360J22

Belt, 927 mm Outside Length, 51 mm Top Width, 3 mm Thickness, 22 Ribs (Discontinued)

  • Mfr # 360J22
  • Zoro # G7830307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
360J22
Zoro #
G7830307
UPC #
72053517408
Country of Origin
Mexico

Dimensions

Outside Length
927 mm
Top Width
51 mm
Thickness
3 mm

Details

Item
Belt
V-Belt Section
PJ
Number of Ribs
22
Material
Polychloroprene
Temp. Range
-34 to 82°F
Groove Angle
42 Degrees
Construction
Multi Ribbed Belt
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.