
Belt, 927 mm Outside Length, 56 mm Top Width, 3 mm Thickness, 24 Ribs (Discontinued)
- Mfr # 360J24
- Zoro # G7830079
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
360J24
Zoro #
G7830079
UPC #
72053519723
Country of Origin
Mexico
Dimensions
Top Width
56 mm
Thickness
3 mm
Outside Length
927 mm
Details
Item
Belt
V-Belt Section
PJ
Number of Ribs
24
Material
Polychloroprene
Temp. Range
-34 to 82°F
Groove Angle
42 Degrees
Construction
Multi Ribbed Belt
Core Cord
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.