This item is Discontinued.

Gates Belt, 9205 mm Outside Length, 57 mm Top Width, 12 mm Thickness, 6 Ribs 3610M6

Belt, 9205 mm Outside Length, 57 mm Top Width, 12 mm Thickness, 6 Ribs (Discontinued)

  • Mfr # 3610M6
  • Zoro # G7850117
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3610M6
Zoro #
G7850117
UPC #
72053622294
Country of Origin
Mexico

Dimensions

Top Width
57 mm
Thickness
12 mm
Outside Length
9205 mm

Details

Item
Belt
V-Belt Section
PM
Number of Ribs
6
Material
Polychloroprene
Temp. Range
-34 to 82°F
Groove Angle
41 Degrees
Construction
Multi Ribbed Belt
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.