Belt, 9281 mm Outside Length, 114 mm Top Width, 12 mm Thickness, 12 Ribs

  • Mfr # 3640M12

  • Zoro # G7859235


product price:  $3,533.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

V-Belt Section
PM
Number of Ribs
12
Top Width
114 mm
Thickness
12 mm
Outside Length
9281 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3640M12
Zoro #
G7859235
UPC #
770075298564
Country of Origin
Mexico

Dimensions

Top Width
114 mm
Thickness
12 mm
Outside Length
9281 mm

Details

Item
Belt
V-Belt Section
PM
Number of Ribs
12
Material
Polychloroprene
Reinforcing Cord Material
polyester-based cords
Temp. Range
-34 to 82°F
Groove Angle
41 Degrees
Construction
Multi Ribbed Belt
Core Cord
Polyester
Standards
Meets RMA oil and heat resistant standards; Meets RMA static conductivity requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.