
Belt, 978 mm Outside Length, 35 mm Top Width, 3 mm Thickness, 15 Ribs (Discontinued)
- Mfr # 380J15
- Zoro # G7852110
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
380J15
Zoro #
G7852110
UPC #
72053517484
Country of Origin
Mexico
Dimensions
Outside Length
978 mm
Top Width
35 mm
Thickness
3 mm
Details
Item
Belt
V-Belt Section
PJ
Number of Ribs
15
Material
Polychloroprene
Temp. Range
-34 to 82°F
Groove Angle
42 Degrees
Construction
Multi Ribbed Belt
Core Cord
Polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.