
Belt, 1054 mm Outside Length, 25 mm Top Width, 3 mm Thickness, 11 Ribs
Mfr # 410J11
Zoro # G7844246
product price: $35.69
/eaKey Features
V-Belt Section
PJ
Outside Length
1054 mm
Number of Ribs
11
Top Width
25 mm
Material
Polychloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
410J11
Zoro #
G7844246
UPC #
72053517743
Country of Origin
Mexico
Dimensions
Outside Length
1054 mm
Top Width
25 mm
Thickness
3 mm
Details
Item
Belt
V-Belt Section
PJ
Number of Ribs
11
Material
Polychloroprene
Temp. Range
-34 to 82°F
Groove Angle
42 Degrees
Construction
Multi Ribbed Belt
Core Cord
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.