Shop GATES

Belt, 1054 mm Outside Length, 38 mm Top Width, 3 mm Thickness, 16 Ribs

  • Mfr # 410J16

  • Zoro # G7842505


product price:  $77.69
/ea

Key Features

V-Belt Section
J
Number of Ribs
16
Top Width
38 mm
Thickness
3 mm
Outside Length
1054 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
410J16
Zoro #
G7842505
UPC #
72053280456
Country of Origin
Mexico

Dimensions

Top Width
38 mm
Thickness
3 mm
Outside Length
1054 mm

Details

Item
Multi Ribbed V-Belt
V-Belt Section
J
Number of Ribs
16
Material
Chloroprene
Temp. Range
-34 Degrees to 82 Degrees F
Construction
Multi Ribbed Belt
Groove Angle
42 Degrees
Core Cord
Polyester
Reinforcing Cord Material
Polyester
Industry Number
410J16
Belt Series
Micro-V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.