This item is Discontinued.

Gates Belt, 1080 mm Outside Length, 29 mm Top Width, 3 mm Thickness, 12 Ribs 420J12

This item is Discontinued.

Gates

Belt, 1080 mm Outside Length, 29 mm Top Width, 3 mm Thickness, 12 Ribs (Discontinued)

Mfr # 420J12
Zoro # G7830340
UPC # 72053517842
Country of Origin Mexico
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
420J12
Zoro #
G7830340
UPC #
72053517842
Country of Origin
Mexico

Dimensions

Top Width
29 mm
Thickness
3 mm
Outside Length
1080 mm

Details

Item
Belt
V-Belt Section
PJ
Number of Ribs
12
Material
Polychloroprene
Temp. Range
-34 to 82°F
Construction
Multi Ribbed Belt
Groove Angle
42 Degrees
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.