
Belt, 1232 mm Outside Length, 51 mm Top Width, 3 mm Thickness, 22 Ribs (Discontinued)
- Mfr # 480J22
- Zoro # G7833134
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
480J22
Zoro #
G7833134
UPC #
72053518252
Country of Origin
Mexico
Dimensions
Top Width
51 mm
Thickness
3 mm
Outside Length
1232 mm
Details
Item
Belt
V-Belt Section
PJ
Number of Ribs
22
Material
Polychloroprene
Temp. Range
-34 to 82°F
Construction
Multi Ribbed Belt
Groove Angle
42 Degrees
Core Cord
Polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.