Shop GATES
See all product information
Create Account
Micro-V Belts, 615L6
Mfr # 615L6
Zoro # G7888118
product price:Â $97.59
/eaKey Features
Belt Series
Micro-V
V-Belt Section
L
Industry Number
615L6
Number of Ribs
6
Thickness
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 615L6
- Zoro #
- G7888118
- UPC #
- 72053298178
- Country of Origin
- Mexico
Dimensions
- Thickness
- 0.25 in
Details
- Item
- Multi Ribbed V-Belt
- Belt Series
- Micro-V
- V-Belt Section
- L
- Industry Number
- 615L6
- Number of Ribs
- 6
- Material
- Neoprene (CR)
- Reinforcing Cord Material
- Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.