Shop GATES

Belt, 1664 mm Outside Length, 48 mm Top Width, 3 mm Thickness, 20 Ribs

  • Mfr # 650J20

  • Zoro # G7865727


product price:  $85.45
/ea

Key Features

V-Belt Section
J
Number of Ribs
20
Top Width
48 mm
Thickness
3 mm
Outside Length
1664 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
650J20
Zoro #
G7865727
UPC #
72053299397
Country of Origin
Mexico

Dimensions

Top Width
48 mm
Thickness
3 mm
Outside Length
1664 mm

Details

Item
Multi Ribbed V-Belt
V-Belt Section
J
Number of Ribs
20
Material
Chloroprene
Temp. Range
-34 Degrees to 82 Degrees F
Construction
Multi Ribbed Belt
Groove Angle
42 Degrees
Core Cord
Polyester
Industry Number
650J20
Belt Series
Micro-V
Reinforcing Cord Material
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.