
Belt, 1687 mm Outside Length, 57 mm Top Width, 5 mm Thickness, 12 Ribs (Discontinued)
- Mfr # 655L12
- Zoro # G7866040
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
655L12
Zoro #
G7866040
UPC #
72053299472
Country of Origin
Mexico
Dimensions
Outside Length
1687 mm
Top Width
57 mm
Thickness
5 mm
Details
Item
Belt
V-Belt Section
PL
Number of Ribs
12
Material
Polychloroprene
Temp. Range
-34 to 82°F
Construction
Multi Ribbed Belt
Groove Angle
41 Degrees
Core Cord
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.