This item is Discontinued.

Gates Belt, 1737 mm Outside Length, 48 mm Top Width, 5 mm Thickness, 10 Ribs 675L10

This item is Discontinued.

Gates

Belt, 1737 mm Outside Length, 48 mm Top Width, 5 mm Thickness, 10 Ribs (Discontinued)

Mfr # 675L10
Zoro # G7889615
UPC # 72053300079
Country of Origin Mexico
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
675L10
Zoro #
G7889615
UPC #
72053300079
Country of Origin
Mexico

Dimensions

Top Width
48 mm
Thickness
5 mm
Outside Length
1737 mm

Details

Item
Belt
V-Belt Section
PL
Number of Ribs
10
Material
Polychloroprene
Temp. Range
-34 to 82°F
Groove Angle
41 Degrees
Construction
Multi Ribbed Belt
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.