This item is Discontinued.

Gates Belt, 1737 mm Outside Length, 67 mm Top Width, 5 mm Thickness, 14 Ribs 675L14

Belt, 1737 mm Outside Length, 67 mm Top Width, 5 mm Thickness, 14 Ribs (Discontinued)

  • Mfr # 675L14
  • Zoro # G7868186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
675L14
Zoro #
G7868186
UPC #
72053300093
Country of Origin
Mexico

Dimensions

Outside Length
1737 mm
Top Width
67 mm
Thickness
5 mm

Details

Item
Belt
V-Belt Section
PL
Number of Ribs
14
Material
Polychloroprene
Temp. Range
-34 to 82°F
Construction
Multi Ribbed Belt
Groove Angle
41 Degrees
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.