Shop GATES
See all product information
Create Account
Micro-V Belts, 675L18
Mfr # 675L18
Zoro # G7868028
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
18
Industry Number
675L18
Belt Series
Micro-V
V-Belt Section
L
Thickness
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 675L18
- Zoro #
- G7868028
- UPC #
- 72053300116
- Country of Origin
- Mexico
Dimensions
- Thickness
- 0.25 in
Details
- Item
- Multi Ribbed V-Belt
- Number of Ribs
- 18
- Industry Number
- 675L18
- Belt Series
- Micro-V
- V-Belt Section
- L
- Material
- Chloroprene
- Reinforcing Cord Material
- Polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.