This item is Discontinued.

Gates Belt, 1788 mm Outside Length, 71 mm Top Width, 7 mm Thickness, 15 Ribs 695L15

Belt, 1788 mm Outside Length, 71 mm Top Width, 7 mm Thickness, 15 Ribs (Discontinued)

  • Mfr # 695L15
  • Zoro # G7880390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695L15
Zoro #
G7880390
UPC #
770075163732
Country of Origin
Mexico

Dimensions

Outside Length
1788 mm
Top Width
71 mm
Thickness
7 mm

Details

Item
Belt
V-Belt Section
PL
Number of Ribs
15
Material
Polychloroprene
Temp. Range
-34 to 82°F
Groove Angle
41 Degrees
Construction
Multi Ribbed Belt
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.