Zoro Homepage

Mine Master Air Drill 500 Industrial Hose

  • Mfr # 2X50 MINE AIRDRILL 500

  • Zoro # G506430711


product price: $53.45
/ea

Key Features

Hose Inside Dia.
2
Hose Tube Material
Chloroprene - Type A
Reinforcement
Braided, steel wire
Hose Outside Dia. (In.)
2.77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X50 MINE AIRDRILL 500
Zoro #
G506430711
UPC #
72053213737
Country of Origin
United States

Dimensions

Hose Inside Dia.
2
Hose Outside Dia. (In.)
2.77

Details

Hose Tube Material
Chloroprene - Type A
Reinforcement
Braided, steel wire

Description

RECOMMENDED FOR: Extra heavy–duty, high–pressure use on industrial, construction and pneumatic mining applications requiring wire–braided hose with an oil–resistant tube and abrasion–resistant cover.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.