Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Coolant Hose, Gates 24182

  • Mfr # 24182

  • Zoro # G208633175


product price: $21.99
/ea

Key Features

Inside Dia.
29 mm
Length
531 mm
Temp. Rating
-40 to 275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24182
Zoro #
G208633175
UPC #
770075604457
Country of Origin
United States

Dimensions

Inside Dia.
29 mm
Length
531 mm

Details

Temp. Rating
-40 to 275°F

Description

Gates 24182

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.