Zoro Homepage

Molded Coolant Hose, Gates 24512

  • Mfr # 24512

  • Zoro # G908633277


product price: $45.29
/ea

Key Features

Temp. Rating
-40 to 275°F
Length
490 mm
Inside Dia.
30 mm; 33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24512
Zoro #
G908633277
UPC #
770075682301
Country of Origin
United States

Dimensions

Length
490 mm
Inside Dia.
30 mm; 33 mm

Details

Temp. Rating
-40 to 275°F

Description

Gates 24512

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.