Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Coolant Hose, Gates 24855

  • Mfr # 24855

  • Zoro # G008633160


product price: $64.99
/ea

Key Features

Length
508 mm
Inside Dia.
32 mm; 37 mm; 8 mm
Number of Branches
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24855
Zoro #
G008633160
UPC #
770075727408
Country of Origin
Turkey

Dimensions

Length
508 mm
Inside Dia.
32 mm; 37 mm; 8 mm

Details

Number of Branches
1

Description

Gates 24855

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.