Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Coolant Hose - Lower, 22105

  • Mfr # 22105

  • Zoro # G5268129


product price: $60.75
/ea

Key Features

Material
EPDM, Plastic, Brass
Type
Coolant Hose
Length
30.09 in
Inside Dia.
1.77 in; 2.13 in; 0.77 in
Temp. Rating
-40 to 275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22105
Zoro #
G5268129
UPC #
072053416329
Country of Origin
United States

Dimensions

Length
30.09 in
Inside Dia.
1.77 in; 2.13 in; 0.77 in
Centerline Length (in)
30.09

Details

Material
EPDM, Plastic, Brass
Type
Coolant Hose
Temp. Rating
-40 to 275°F
Features
Modular Hose
Number of Branches
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.