Zoro Homepage

Molded Coolant Hose - Lower, 22366

  • Mfr # 22366

  • Zoro # G5544845


product price: $59.99
/ea

Key Features

Temperature Range
-40 to 275°F
Modular Components
Branch
Inside Diameter 4 (in)
0.58
Features
Modular Hose
Inside Diameter 2 (in)
1.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22366
Zoro #
G5544845
UPC #
072053319736
Country of Origin
United States

Dimensions

Inside Diameter 4 (in)
0.58
Inside Diameter 2 (in)
1.31
Hose Inside Diameter (in)
1.23
Inside Diameter 5 (in)
0.58
Centerline Length (in)
11.95
Inside Diameter 3 (in)
0.58
End 1 Inside Diameter
31 mm
End 4 Inside Diameter
15 mm
End 2 Inside Diameter
33 mm

Details

Temperature Range
-40 to 275°F
Modular Components
Branch
Features
Modular Hose
Number of Branches
3
Item
Coolant Hose
Material
EPDM, Plastic
Amps
15

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.