Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Coolant Hose - Lower, 22434

  • Mfr # 22434

  • Zoro # G5719784


product price: $15.95
/ea

Key Features

Hose Inside Diameter (in)
1.74
Temperature Range
-40 to 275°F
Inside Diameter 2 (in)
2
Centerline Length (in)
28.1
End 1 Inside Diameter
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22434
Zoro #
G5719784
UPC #
072053447552
Country of Origin
United States

Dimensions

Hose Inside Diameter (in)
1.74
Inside Diameter 2 (in)
2
Centerline Length (in)
28.1
End 1 Inside Diameter
44 mm
End 2 Inside Diameter
51 mm

Details

Temperature Range
-40 to 275°F
Item
Coolant Hose
Material
EPDM
Features
Temperature Range: -40 to 257°F; Specifically-engineered materials resist collapse under vacuum; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant EPDM cover; Engineered to resist electrochemical degradation, Molded

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.