
Molded Coolant Hose - Lower, 22690
Mfr # 22690
Zoro # G5260891
product price: $31.95
/eaKey Features
Type
Coolant Hose
Material
EPDM
Length
35.97 in
Inside Dia.
1.7 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22690
Zoro #
G5260891
UPC #
072053671063
Country of Origin
United States
Dimensions
Length
35.97 in
Inside Dia.
1.7 in
Centerline Length (in)
35.97
Details
Type
Coolant Hose
Material
EPDM
Features
Temp. Rating
-40 to 275°F
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.