Zoro Homepage

Molded Coolant Hose - Lower, 23659

  • Mfr # 23659

  • Zoro # G6357143


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM, Plastic
Temp. Rating
-40 to 275°F
Inside Dia.
1.23 in; 0.8 in
Length
19.2 in
Features
Modular Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23659
Zoro #
G6357143
UPC #
770075472445
Country of Origin
United States

Dimensions

Inside Dia.
1.23 in; 0.8 in
Length
19.2 in
Centerline Length (in)
19.2

Details

Material
EPDM, Plastic
Temp. Rating
-40 to 275°F
Features
Modular Hose
Number of Branches
1
Modular Components
Branch

Description

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.