
Molded Coolant Hose - Lower, 24104
Mfr # 24104
Zoro # G5280729
product price: $57.65
/eaKey Features
Type
Coolant Hose
Length
15-1/2 in
Material
EPDM, Plastic, Steel
Inside Dia.
1.71 in
Features
Modular Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24104
Zoro #
G5280729
UPC #
770075557777
Country of Origin
United States
Dimensions
Length
15-1/2 in
Inside Dia.
1.71 in
Centerline Length (in)
15.5
Details
Type
Coolant Hose
Material
EPDM, Plastic, Steel
Features
Modular Hose
Temp. Rating
-40 to 275°F
Modular Components
2 Female Quick Connectors, Sensor Port
Number of Quick Connect Fittings
2
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.