This item is Discontinued.

This item is Discontinued.
Molded Coolant Hose - Lower - Engine To Radiator, 21985 (Discontinued)
Mfr #
21985
Zoro #
G6143975
UPC # 72053196108
Country of Origin United States
Category Rubber Hoses & Lines
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21985
Zoro #
G6143975
UPC #
72053196108
Country of Origin
United States
Dimensions
Inside Dia.
1.95 in; 2.2 in
Length
27.8 in
Centerline Length (in)
27.8
Details
Type
Coolant Hose
Features
Material
EPDM
Temp. Rating
-40 to 275°F
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.