
Molded Coolant Hose - Lower - Radiator To Pipe, 23440
Mfr # 23440
Zoro # G6259992
product price: $98.79
/ea
Free Shipping & Returns
Key Features
Type
Coolant Hose
Inside Dia.
1.35 in
Fitting Type
Male Quick Connector
Length
14.8 in
Features
Modular Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23440
Zoro #
G6259992
UPC #
770075361688
Country of Origin
United States
Dimensions
Inside Dia.
1.35 in
Length
14.8 in
Centerline Length (in)
14.8
Details
Type
Coolant Hose
Fitting Type
Male Quick Connector
Features
Modular Hose
Temp. Rating
-40 to 275°F
Material
EPDM, Plastic, Steel
Number of Branches
1
Number of Quick Connect Fittings
1
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.