Zoro Homepage

Molded Coolant Hose - Lower - Radiator To Pipe, 24545

  • Mfr # 24545

  • Zoro # G5277524


product price: $31.15
/ea

Key Features

Length
566 mm
Temp. Rating
-40 to 275°F
Inside Dia.
30 mm; 46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24545
Zoro #
G5277524
UPC #
770075684831
Country of Origin
United States

Dimensions

Length
566 mm
Inside Dia.
30 mm; 46 mm

Details

Temp. Rating
-40 to 275°F

Description

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.