This item is Discontinued.

This item is Discontinued.
Molded Coolant Hose - Lower - Reservoir To Radiator, 23462 (Discontinued)
Mfr #
23462
Zoro #
G6343055
UPC # 770075528500
Country of Origin United States
Category Rubber Hoses & Lines
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
23462
Zoro #
G6343055
UPC #
770075528500
Country of Origin
United States
Dimensions
Length
705 mm
Inside Dia.
30 mm; 23 mm
Details
Temp. Rating
-40 to 275°F
Number of Branches
1
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.