Zoro Homepage

Molded Coolant Hose - Upper, 21284

  • Mfr # 21284

  • Zoro # G5812814


product price: $20.35
/ea

Key Features

Material
EPDM
Temp. Rating
-40 to 275°F
Features
Inside Dia.
1-3/4 in
Type
Coolant Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21284
Zoro #
G5812814
UPC #
72053056648
Country of Origin
United States

Dimensions

Inside Dia.
1-3/4 in
Length
24.1 in
Centerline Length (in)
24.1

Details

Material
EPDM
Temp. Rating
-40 to 275°F
Features
Type
Coolant Hose

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.