
Molded Coolant Hose - Upper, 22439
Mfr # 22439
Zoro # G5814433
product price: $24.75
/eaKey Features
Centerline Length (in)
13.8
Temperature Range
-40 to 275°F
Hose Inside Diameter (in)
1.61
Material
EPDM
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22439
Zoro #
G5814433
UPC #
072053447637
Country of Origin
United States
Dimensions
Centerline Length (in)
13.8
Hose Inside Diameter (in)
1.61
End 1 Inside Diameter
41 mm
End 2 Inside Diameter
41 mm
Details
Temperature Range
-40 to 275°F
Material
EPDM
Features
Item
Coolant Hose
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.