
Molded Coolant Hose - Upper, 23035
Mfr # 23035
Zoro # G5691979
product price: $30.85
/eaKey Features
Hose Inside Diameter (in)
1.5
Temperature Range
-40 to 275°F
Inside Diameter 2 (in)
1.8
Centerline Length (in)
39.3
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23035
Zoro #
G5691979
UPC #
770075144274
Country of Origin
United States
Dimensions
Hose Inside Diameter (in)
1.5
Inside Diameter 2 (in)
1.8
Centerline Length (in)
39.3
End 1 Inside Diameter
38 mm
Details
Temperature Range
-40 to 275°F
Item
Coolant Hose
Features
Material
EPDM
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.