Zoro Homepage

Molded Coolant Hose - Upper, 23236

  • Mfr # 23236

  • Zoro # G5811800


product price: $23.15
/ea

Key Features

Hose Inside Diameter (in)
1.2
Centerline Length (in)
10.7
Temperature Range
-40 to 275°F
End 1 Inside Diameter
30 mm
End 2 Inside Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23236
Zoro #
G5811800
UPC #
770075264477
Country of Origin
United States

Dimensions

Hose Inside Diameter (in)
1.2
Centerline Length (in)
10.7
End 1 Inside Diameter
30 mm
End 2 Inside Diameter
30 mm

Details

Temperature Range
-40 to 275°F
Item
Coolant Hose
Material
EPDM
Features
Temperature Range: -40 to 257°F; Specifically-engineered materials resist collapse under vacuum; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant EPDM cover; Engineered to resist electrochemical degradation, Molded

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.