Zoro Homepage

Molded Coolant Hose - Upper, 23580

  • Mfr # 23580

  • Zoro # G6358342


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Length
34.9 in
Features
Modular Hose
Fitting Type
Radiator Fill Tee
Material
EPDM, Plastic, Steel
Temp. Rating
-40 to 275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23580
Zoro #
G6358342
UPC #
770075434627
Country of Origin
United States

Dimensions

Length
34.9 in
Inside Dia.
1-1/2 in
Centerline Length (in)
34.9

Details

Features
Modular Hose
Fitting Type
Radiator Fill Tee
Material
EPDM, Plastic, Steel
Temp. Rating
-40 to 275°F
Type
Coolant Hose
Number of Branches
1

Description

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.