Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Coolant Hose - Upper, 23811

  • Mfr # 23811

  • Zoro # G5242901


product price: $30.89
/ea

Key Features

Length
508 mm
Temp. Rating
-40 to 275°F
Inside Dia.
34 mm; 38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23811
Zoro #
G5242901
UPC #
770075516811
Country of Origin
United States

Dimensions

Length
508 mm
Inside Dia.
34 mm; 38 mm

Details

Temp. Rating
-40 to 275°F

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.