
Molded Coolant Hose - Upper, 24381
Mfr # 24381
Zoro # G6340824
product price: $42.15
/eaKey Features
Type
Coolant Hose
Temp. Rating
-40 to 275°F
Length
36.01 in
Inside Dia.
1.46 in
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24381
Zoro #
G6340824
UPC #
770075669654
Country of Origin
United States
Dimensions
Length
36.01 in
Inside Dia.
1.46 in
Centerline Length (in)
36.01
Details
Type
Coolant Hose
Temp. Rating
-40 to 275°F
Material
EPDM
Features
Description
Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.