
Molded Coolant Hose - Upper, 24404
Mfr # 24404
Zoro # G5276395
product price: $67.65
/eaKey Features
Length
31-3/4 in
Material
EPDM
Type
Coolant Hose
Inside Dia.
1.44 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24404
Zoro #
G5276395
UPC #
770075669869
Country of Origin
United States
Dimensions
Length
31-3/4 in
Inside Dia.
1.44 in
Centerline Length (in)
31.75
Details
Material
EPDM
Type
Coolant Hose
Features
Temp. Rating
-40 to 275°F
Description
Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.