Zoro Homepage

Molded Coolant Hose - Upper Left, 23619

  • Mfr # 23619

  • Zoro # G6348095


product price: $15.79
/ea

Key Features

Temp. Rating
-40 to 275°F
Type
Coolant Hose
Length
22.3 in
Inside Dia.
1.35 in
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23619
Zoro #
G6348095
UPC #
770075450474
Country of Origin
United States

Dimensions

Length
22.3 in
Inside Dia.
1.35 in
Centerline Length (in)
22.3

Details

Temp. Rating
-40 to 275°F
Type
Coolant Hose
Features
Material
EPDM

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.