Zoro Homepage

Molded Coolant Hose - Upper Right, 23415

  • Mfr # 23415

  • Zoro # G6258330


product price: $29.15
/ea

Key Features

Inside Dia.
1.35 in
Temp. Rating
-40 to 275°F
Features
Material
EPDM
Length
12.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23415
Zoro #
G6258330
UPC #
770075363323
Country of Origin
United States

Dimensions

Inside Dia.
1.35 in
Length
12.7 in
Centerline Length (in)
12.7

Details

Temp. Rating
-40 to 275°F
Features
Material
EPDM
Type
Coolant Hose

Description

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.