
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24715
Zoro #
G614898595
UPC #
72053981353
Country of Origin
United States
Description
Designed specifically for auxiliary gas tanks on recreational vehicles. Excellent replacement for passenger cars and trucks where a straight hose with a minimal bend is required.
Suitable for use with gasoline, gasohol blends of ethanol, methanol, ethers, diesel and biodiesel to B20 (up to maximum concentrations allowed by the EPA); Smooth oil resistant cover, tough textile cord reinforcement and petroleum-resistant nitrile tube; Non-wire reinforced; Meets SAE 30R6 specifications; Temperature rating: -40 Deg. F to +212 Deg. F (-40 Deg. C to +100 Deg. C); Biodiesel (B20) temperature rating: -40 Deg. F to +212 Deg. F (-40 Deg. C to +51 Deg. C); CAUTION: Not recommended for marine gasoline applications
Suitable for use with gasoline, gasohol blends of ethanol, methanol, ethers, diesel and biodiesel to B20 (up to maximum concentrations allowed by the EPA); Smooth oil resistant cover, tough textile cord reinforcement and petroleum-resistant nitrile tube; Non-wire reinforced; Meets SAE 30R6 specifications; Temperature rating: -40 Deg. F to +212 Deg. F (-40 Deg. C to +100 Deg. C); Biodiesel (B20) temperature rating: -40 Deg. F to +212 Deg. F (-40 Deg. C to +51 Deg. C); CAUTION: Not recommended for marine gasoline applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.