
Molded Heater Hose - Engine To Oil Cooler Pipe-2, 18454
Mfr # 18454
Zoro # G7340275
product price: $12.29
/eaKey Features
Hose Inside Dia.
0.51 in
Temp. Range
-40 to 275°F
Standards
Meets SAE 20R3 Type EC Class D-1 and D-2
Inside Dia.
0.82 in
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18454
Zoro #
G7340275
UPC #
072053472523
Country of Origin
United States
Dimensions
Hose Inside Dia.
0.51 in
Inside Dia.
0.82 in
Length
6.9 in
Details
Temp. Range
-40 to 275°F
Standards
Meets SAE 20R3 Type EC Class D-1 and D-2
Material
EPDM
Item
Heater Hose
Application
Coolant, Water and Air Applications; Approved for Marine Applications
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.